Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145441 Brady Signs & Signage, B120 18X12 NY WHT/BLU PRKNG PERMIT

MFG Item Number
145441

145441 Brady Signs & Signage, B120 18X12 NY WHT/BLU PRKNG PERMIT

MFG Item Number
145441
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
145441
B120 18X12 NY WHT/BLU PRKNG PERMIT

Series Information

Specifications

Specifications
Manufacturer Part Number 145441
Manufacturer Brady
Family Series Brady Signs & Signage
Description Parking - Permit Required Sign, 18 H x 12 W x 0.1 D, Fiberglass
Type Traffic/Parking Signs
Background Color Blue
Legend Parking - Permit Required
Material Fiberglass
Material Description Premium
Language English
Height 12 "
Width 18 "
Net Weight 0.903 lbs
Gross Weight 0.903 lbs