Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1454G Hammond Manufacturing Enclosures, 1454 Series, ENCLOSURE
1454G Hammond Manufacturing Enclosures, 1454 Series, ENCLOSURE
This item cannot be canceled or returned
Description
- Made Of Strong, Economical 20 Gauge Steel.
- Contempra Grey Panels with Textured Black Covers.
- Choice of Sloping or Vertical Front Panels by Reversing Case.
Specifications
Specifications
| Manufacturer Part Number |
1454G |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1454 |
| Family Series |
Hammond Manufacturing Enclosures, 1454 Series |
| Description |
ENCLOSURE |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1454G
Hammond Manufacturing Enclosures, 1454 Series