1454N
Hammond Manufacturing Enclosures, 1454 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1454N

Hammond Manufacturing Enclosures, 1454 Series

1454N

Hammond Manufacturing Enclosures, 1454 Series
ENCLOSURE
MFG Item Number
1454N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1454 Series
Item #
1454N
ENCLOSURE

1454 Series Information

  • Made Of Strong, Economical 20 Gauge Steel.
  • Contempra Grey Panels with Textured Black Covers.
  • Choice of Sloping or Vertical Front Panels by Reversing Case.

Specifications

Specifications
Manufacturer Part Number 1454N
Manufacturer Hammond Manufacturing
Product Series 1454
Family Series Hammond Manufacturing Enclosures, 1454 Series
Description ENCLOSURE
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Net Weight 0 lbs
Gross Weight 0 lbs