1455
Bodine Gearmotors, 34R-Z Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1455 Bodine Gearmotors, 34R-Z Series, N1455, Parallel Shaft AC Gearmotor
MFG Item Number
BE-1455

1455 Bodine Gearmotors, 34R-Z Series, N1455, Parallel Shaft AC Gearmotor

MFG Item Number
BE-1455
Item Number
1455
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 34R-Z Series
Item #
1455
N1455, Parallel Shaft AC Gearmotor

34R-Z Series Information

Specifications

Specifications
Manufacturer Part Number BE-1455
Manufacturer Bodine
Product Series 34R-Z
Family Series Bodine Gearmotors, 34R-Z Series
Description N1455, Parallel Shaft AC Gearmotor (Metric), .07 HP, 1 PH, 230VAC, 23 RPM
Output Speed 23 RPM
Ratio 60:1
Nominal Ratio (:1) 60
Nominal Torque 100 in-lbs
Output Style Parallel Shaft
Horsepower 1/15 hp
Phase 1
AC Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 0.5 A
Net Weight 1.0019 lbs
Gross Weight 1.0019 lbs