Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145518 Brady Signs & Signage, BRADYGLO EXIT UL SIGN 50' DBL BRCKT

MFG Item Number
145518

145518 Brady Signs & Signage, BRADYGLO EXIT UL SIGN 50' DBL BRCKT

MFG Item Number
145518
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
145518
BRADYGLO EXIT UL SIGN 50' DBL BRCKT

Series Information

Specifications

Specifications
Manufacturer Part Number 145518
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo Exit Sign, Red, 8.5 H x 15.5 W x .125 D, Ceiling Mounted, w/Bracket
Type Exit Signs
Background Color Red
Header Exit
Material Aluminum
Net Weight 2.05 lbs
Gross Weight 2.05 lbs