Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145534 Brady Signs & Signage, BRADYGLO EXIT UL SIGN 75' DBL TBAR BLK

MFG Item Number
145534

145534 Brady Signs & Signage, BRADYGLO EXIT UL SIGN 75' DBL TBAR BLK

MFG Item Number
145534
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
145534
BRADYGLO EXIT UL SIGN 75' DBL TBAR BLK

Series Information

Specifications

Specifications
Manufacturer Part Number 145534
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo Exit Sign, Black, 9 H x 15.75 W x .125 D, Double Sided, T-Bar
Type Exit Signs
Background Color Black
Header Exit
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs