Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
145582 Brady Lockout/Tagout, TRANSPARENT GATE VALVE LOCKOUT 2.5 - 5
145582 Brady Lockout/Tagout, TRANSPARENT GATE VALVE LOCKOUT 2.5 - 5
This item cannot be canceled or returned
Description
TRANSPARENT GATE VALVE LOCKOUT 2.5 - 5
Specifications
Specifications
| Manufacturer Part Number |
145582 |
| Manufacturer |
Brady |
| Family Series |
Brady Lockout/Tagout |
| Description |
Gate Valve Lockout Device, Fits Valve Handles Diameter 2.5 to 5 |
| Lockout-Tagout |
Hinged Lockout |
| Color |
Clear |
| Material |
Polycarbonate |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
145582
Brady Lockout/Tagout