Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 145588 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Cable Ties |
| Description | ToughWash Cable Ties, 0.18 W x 7 L, Metal Detectable Nylon |
| Length | 7 " |
| Type | Tag Tie |
| Width | 0.18 " |
| Material | Nylon |
| Color | Green |
| Net Weight | 0 lbs |
| Gross Weight | 0.0025 lbs |