1455A-6507

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1455A-6507 Eaton Photoelectric Sensors, PHOTO SENSOR,REFLEX,DC,CONN
MFG Item Number
1455A-6507

1455A-6507 Eaton Photoelectric Sensors, PHOTO SENSOR,REFLEX,DC,CONN

MFG Item Number
1455A-6507
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
1455A-6507
PHOTO SENSOR,REFLEX,DC,CONN

Series Information

Specifications

Specifications
Manufacturer Part Number 1455A-6507
Manufacturer Eaton
Family Series Eaton Photoelectric Sensors
Description Eaton 55 Series Photoelectric Sensor, Photoelectric, Sensor distance: 30 Ft., 50 mA max DC, NPN and PNP Open Collector, 50 mA at 30 Vdc, 4 Pin Mini Connector, 10-30 Vdc input, Auto reset short circuit, Non Polarized Retroreflective
Power Type DC
Max Range 30 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Output Type NPN/PNP
Max Load Current 0.05 A
Composition Non-Metallic
Polarization Filter No
Approvals CSA, UL
Net Weight 0.345 lbs
Gross Weight 0.445 lbs