Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1455C802RD Hammond Manufacturing Enclosures, 1455 Series, RED 80 X 54 X 23MM ALUM ENCL
MFG Item Number
1455C802RD
1455C802RD Hammond Manufacturing Enclosures, 1455 Series, RED 80 X 54 X 23MM ALUM ENCL
MFG Item Number
1455C802RD
This item cannot be canceled or returned
Description
RED 80 X 54 X 23MM ALUM ENCL
Specifications
Specifications
| Manufacturer Part Number |
1455C802RD |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1455 |
| Family Series |
Hammond Manufacturing Enclosures, 1455 Series |
| Description |
RED 80 X 54 X 23MM ALUM ENCL |
| Accessory Type |
Enclosure |
| Material |
Aluminum |
| Composition |
Metallic |
| Comments |
With Plastic End Panels |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1455C802RD
Hammond Manufacturing Enclosures, 1455 Series