1455CAL-10
Hammond Manufacturing Enclosures, 1455 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1455CAL-10 Hammond Manufacturing Enclosures, 1455 Series, ENCLOSURE

MFG Item Number
1455CAL-10

1455CAL-10 Hammond Manufacturing Enclosures, 1455 Series, ENCLOSURE

MFG Item Number
1455CAL-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1455 Series
Item #
1455CAL-10
ENCLOSURE

1455 Series Information


Specifications

Specifications
Manufacturer Part Number 1455CAL-10
Manufacturer Hammond Manufacturing
Product Series 1455
Family Series Hammond Manufacturing Enclosures, 1455 Series
Description ENCLOSURE
Material Aluminum
Composition Metallic
Panel Type End
Nominal Height 1 "
Nominal Width 1 "
Nominal Depth 2 "
Net Weight 0 lbs
Gross Weight 0 lbs