Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1455JALBU-10 Hammond Manufacturing Enclosures, 1455 Series, 1455J ENDPLATE, PK OF 10, BLUE
MFG Item Number
1455JALBU-10
1455JALBU-10 Hammond Manufacturing Enclosures, 1455 Series, 1455J ENDPLATE, PK OF 10, BLUE
MFG Item Number
1455JALBU-10
This item cannot be canceled or returned
Description
1455J ENDPLATE, PK OF 10, BLUE
Specifications
Specifications
| Manufacturer Part Number |
1455JALBU-10 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1455 |
| Family Series |
Hammond Manufacturing Enclosures, 1455 Series |
| Description |
1455J ENDPLATE, PK OF 10, BLUE |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
End |
| Comments |
Blue |
| Nominal Height |
1 " |
| Nominal Width |
1 " |
| Nominal Depth |
3 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1455JALBU-10
Hammond Manufacturing Enclosures, 1455 Series