Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1455 Series
1455L801
Hammond Manufacturing Enclosures, 1455 Series
extruded aluminum enclosure with
This item cannot be canceled or returned
Description
extruded aluminum enclosure with
Specifications
Specifications
| Manufacturer Part Number |
1455L801 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1455 |
| Family Series |
Hammond Manufacturing Enclosures, 1455 Series |
| Description |
extruded aluminum enclosure with metal end panels |
| Accessory Type |
Enclosure |
| Material |
Aluminum |
| Composition |
Metallic |
| Comments |
With Aluminum End Panels |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1455L801
Hammond Manufacturing Enclosures, 1455 Series