Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1455 Series
1455L801BU
Hammond Manufacturing Enclosures, 1455 Series
blue extruded aluminum enclosure
MFG Item Number
1455L801BU
This item cannot be canceled or returned
Description
blue extruded aluminum enclosure
Specifications
Specifications
| Manufacturer Part Number |
1455L801BU |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1455 |
| Family Series |
Hammond Manufacturing Enclosures, 1455 Series |
| Description |
blue extruded aluminum enclosure with metal end panels |
| Accessory Type |
Enclosure |
| Material |
Aluminum |
| Composition |
Metallic |
| Comments |
With Aluminum End Panels |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1455L801BU
Hammond Manufacturing Enclosures, 1455 Series