Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1455P2201BK Hammond Manufacturing Enclosures, 1455 Series, ENCLOSURE
MFG Item Number
1455P2201BK
1455P2201BK Hammond Manufacturing Enclosures, 1455 Series, ENCLOSURE
MFG Item Number
1455P2201BK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1455P2201BK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1455 |
| Family Series |
Hammond Manufacturing Enclosures, 1455 Series |
| Description |
ENCLOSURE |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1455P2201BK
Hammond Manufacturing Enclosures, 1455 Series