1455PF
Hammond Manufacturing Enclosures, 1455 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1455PF Hammond Manufacturing Enclosures, 1455 Series, ENCLOSURE

MFG Item Number
1455PF

1455PF Hammond Manufacturing Enclosures, 1455 Series, ENCLOSURE

MFG Item Number
1455PF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1455 Series
Item #
1455PF
ENCLOSURE

1455 Series Information


Specifications

Specifications
Manufacturer Part Number 1455PF
Manufacturer Hammond Manufacturing
Product Series 1455
Family Series Hammond Manufacturing Enclosures, 1455 Series
Description ENCLOSURE
Material Aluminum
Composition Metallic
Panel Type End
Kit Yes
Comments Clear
Nominal Height 1 "
Nominal Width 1 "
Nominal Depth 5 "
Net Weight 0 lbs
Gross Weight 0 lbs