1455QF
Hammond Manufacturing Enclosures, 1455 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1455QF Hammond Manufacturing Enclosures, 1455 Series, ENCLOSURE

MFG Item Number
1455QF

1455QF Hammond Manufacturing Enclosures, 1455 Series, ENCLOSURE

MFG Item Number
1455QF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1455 Series
Item #
1455QF
ENCLOSURE

1455 Series Information


Specifications

Specifications
Manufacturer Part Number 1455QF
Manufacturer Hammond Manufacturing
Product Series 1455
Family Series Hammond Manufacturing Enclosures, 1455 Series
Description ENCLOSURE
Material Aluminum
Composition Metallic
Panel Type End
Kit Yes
Comments Clear
Nominal Height 2 "
Nominal Depth 5 "
Net Weight 0 lbs
Gross Weight 0 lbs