Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1455QPLBK-10 Hammond Manufacturing Enclosures, 1455 Series, ENCLOSURE
MFG Item Number
1455QPLBK-10
1455QPLBK-10 Hammond Manufacturing Enclosures, 1455 Series, ENCLOSURE
MFG Item Number
1455QPLBK-10
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1455QPLBK-10 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1455 |
| Family Series |
Hammond Manufacturing Enclosures, 1455 Series |
| Description |
ENCLOSURE |
| Accessory Type |
End Caps |
| Material |
Plastic |
| Composition |
Non-Metallic |
| Comments |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1455QPLBK-10
Hammond Manufacturing Enclosures, 1455 Series