1455R-6503
Eaton Photoelectric Sensors, 55 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1455R-6503

Eaton Photoelectric Sensors, 55 Series

1455R-6503

Eaton Photoelectric Sensors, 55 Series
PHOTO SENSOR,REFLEX,30',LT,REL,ACDC,MINI
MFG Item Number
1455R-6503
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, 55 Series
Item #
1455R-6503
PHOTO SENSOR,REFLEX,30',LT,REL,ACDC,MINI

55 Series Information

  • .83~100 ft. Sensing Range
  • 20~264 VDC or 10~30 VDC
  • 2, 3, 4, or 5 Wire
  • SPDT Relay Output
  • UL Listed; CSA Certified
Cutler‑Hammer® 55 Series photoelectric sensors are identical to Eaton's 50 Series except without the interchangeable outputs or logic functions. They offer durability and high optical performance in a cost‑effective, self‑contained package. The 55 Series features sensors with AC and DC operation in a single unit. A relay option is available on these models that provides a 3 amp SPDT relay output for high current switching. Sensors are available in thru‑beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes. Each sensor features a built‑in swivel bracket for easy mounting and to allow precise adjustment of the sensor alignment.

Specifications

Specifications
Manufacturer Part Number 1455R-6503
Manufacturer Eaton
Product Series 55
Family Series Eaton Photoelectric Sensors, 55 Series
Description Eaton 55 Series Photoelectric Sensor, Photoelectric, Sensor distance: 30 Ft, 3A max AC, 3A max DC, SPDT Form C Relay, 3A AC/DC at 120 Vac / 30 Vdc, 5 Pin Mini Connector, 20–264 Vac 50/60 Hz or 15–30 Vdc NPN input
Power Type AC, DC
Max Range 30 '
Voltage 15-30 VDC, 20-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 48 VAC
Connection Type 5 Pin Mini
Operating Mode Light On
Max Load Current 0.3 A
Composition Non-Metallic
Protection Rating NEMA 1, NEMA 3, NEMA 4, NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs