Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1455TPLY Hammond Manufacturing Enclosures, 1455 Series, ENCLOSURE
1455TPLY Hammond Manufacturing Enclosures, 1455 Series, ENCLOSURE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1455TPLY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1455 |
| Family Series |
Hammond Manufacturing Enclosures, 1455 Series |
| Description |
ENCLOSURE |
| Accessory Type |
End Caps |
| Material |
Plastic |
| Composition |
Non-Metallic |
| Comments |
Yellow |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1455TPLY
Hammond Manufacturing Enclosures, 1455 Series