Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1455 Series
1455U1601
Hammond Manufacturing Enclosures, 1455 Series
extruded aluminum enclosure w/
MFG Item Number
1455U1601
This item cannot be canceled or returned
Description
extruded aluminum enclosure w/
Specifications
Specifications
| Manufacturer Part Number |
1455U1601 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1455 |
| Family Series |
Hammond Manufacturing Enclosures, 1455 Series |
| Description |
extruded aluminum enclosure w/ metal end panels |
| Accessory Type |
Enclosure |
| Material |
Aluminum |
| Composition |
Metallic |
| Comments |
Rounded Rectangle;Aluminum End Panels |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1455U1601
Hammond Manufacturing Enclosures, 1455 Series