Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1455 Series
1455U2801BK
Hammond Manufacturing Enclosures, 1455 Series
black extruded aluminum enclosure
MFG Item Number
1455U2801BK
This item cannot be canceled or returned
Description
black extruded aluminum enclosure
Specifications
Specifications
| Manufacturer Part Number |
1455U2801BK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1455 |
| Family Series |
Hammond Manufacturing Enclosures, 1455 Series |
| Description |
black extruded aluminum enclosure w/ metal end panels |
| Accessory Type |
Enclosure |
| Material |
Aluminum |
| Composition |
Metallic |
| Comments |
Rounded Rectangle;Aluminum End Panels |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1455U2801BK
Hammond Manufacturing Enclosures, 1455 Series