1455UBRED
Hammond Manufacturing Enclosures, 1455 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1455UBRED

Hammond Manufacturing Enclosures, 1455 Series

1455UBRED

Hammond Manufacturing Enclosures, 1455 Series
red plastic open bezels for 1455U
MFG Item Number
1455UBRED
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1455 Series
Item #
1455UBRED
red plastic open bezels for 1455U

1455 Series Information


Specifications

Specifications
Manufacturer Part Number 1455UBRED
Manufacturer Hammond Manufacturing
Product Series 1455
Family Series Hammond Manufacturing Enclosures, 1455 Series
Description red plastic open bezels for 1455U enclosures- 2/pack
Accessory Type Open Bezel
Material Plastic
Composition Non-Metallic
Comments Red
Net Weight 0 lbs
Gross Weight 0 lbs