1455UBTRD
Hammond Manufacturing Enclosures, 1455 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1455UBTRD

Hammond Manufacturing Enclosures, 1455 Series

1455UBTRD

Hammond Manufacturing Enclosures, 1455 Series
transparent red plastic open bezels
MFG Item Number
1455UBTRD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1455 Series
Item #
1455UBTRD
transparent red plastic open bezels

1455 Series Information


Specifications

Specifications
Manufacturer Part Number 1455UBTRD
Manufacturer Hammond Manufacturing
Product Series 1455
Family Series Hammond Manufacturing Enclosures, 1455 Series
Description transparent red plastic open bezels for 1455U enclosures- 2/pack
Accessory Type Open Bezel
Material Plastic
Composition Non-Metallic
Comments Translucent Red
Net Weight 0 lbs
Gross Weight 0 lbs