1455UF
Hammond Manufacturing Enclosures, 1455 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1455UF Hammond Manufacturing Enclosures, 1455 Series, clear anodized flange kit for 1455U

MFG Item Number
1455UF

1455UF Hammond Manufacturing Enclosures, 1455 Series, clear anodized flange kit for 1455U

MFG Item Number
1455UF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1455 Series
Item #
1455UF
clear anodized flange kit for 1455U

1455 Series Information


Specifications

Specifications
Manufacturer Part Number 1455UF
Manufacturer Hammond Manufacturing
Product Series 1455
Family Series Hammond Manufacturing Enclosures, 1455 Series
Description clear anodized flange kit for 1455U enclosures
Material Aluminum
Composition Metallic
Panel Type End
Kit Yes
Comments Clear
Net Weight 0 lbs
Gross Weight 0 lbs