CP Series Information
| Manufacturer Part Number | 1456 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Product Series | CP |
| Family Series | Eaton's Crouse-Hinds series Fittings, CP Series |
| Description | Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Insulated, Steel, Two tightening screws, 2-1/2 |
| Conduit/Cable Type | EMT (Electrical Metallic Tubing) |
| Connection Type | Set Screw |
| Angle | Straight |
| Trade Size | 2-1/2 " |
| Hub Size | 2-1/2 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Concrete Tight |
| Hazardous Location | No |
| Approvals | CSA, cUL, UL |
| Net Weight | 1.3 lbs |
| Gross Weight | 1.3 lbs |