Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1456 Series
1456PK4WHCWW
Hammond Manufacturing Enclosures, 1456 Series
MFG Item Number
1456PK4WHCWW
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1456PK4WHCWW |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1456 |
| Family Series |
Hammond Manufacturing Enclosures, 1456 Series |
| Description |
ENCLOSURE |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Panel Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1456PK4WHCWW
Hammond Manufacturing Enclosures, 1456 Series