Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1456 Series
1456RH3BKBK
Hammond Manufacturing Enclosures, 1456 Series
sloped metal consoles; 15 degree;
MFG Item Number
1456RH3BKBK
This item cannot be canceled or returned
Description
sloped metal consoles; 15 degree;
Specifications
Specifications
| Manufacturer Part Number |
1456RH3BKBK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1456 |
| Family Series |
Hammond Manufacturing Enclosures, 1456 Series |
| Description |
sloped metal consoles; 15 degree; black top; black case |
| Material |
Aluminum |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Lift-Off Cover |
| Latching Mechanism |
Screws |
| Nominal Height |
8 " |
| Nominal Width |
17 " |
| Nominal Depth |
3 " |
| Comments |
Front Height 1.3 in |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1456RH3BKBK
Hammond Manufacturing Enclosures, 1456 Series