Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145733 Brady Signs & Signage, B869 10X14 DANGER CONFINED SPACE

MFG Item Number
145733

145733 Brady Signs & Signage, B869 10X14 DANGER CONFINED SPACE

MFG Item Number
145733
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
145733
B869 10X14 DANGER CONFINED SPACE

Series Information

Specifications

Specifications
Manufacturer Part Number 145733
Manufacturer Brady
Family Series Brady Signs & Signage
Description ToughWash DANGER Confined Space. Enter By Permit Only. Sign, 10 H x 14 W x 0.098 D, Polypropylene
Type Safety Signs
Background Color White
Header Danger
Legend Confined Space. Enter By Permit Only.
Material Plastic
Language English
Height 14 "
Width 10 "
Net Weight 0.74 lbs
Gross Weight 0.74 lbs