Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145746 Brady Signs & Signage, B869 7X10 CAUTION HOT SURFACE DO NOT

MFG Item Number
145746

145746 Brady Signs & Signage, B869 7X10 CAUTION HOT SURFACE DO NOT

MFG Item Number
145746
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
145746
B869 7X10 CAUTION HOT SURFACE DO NOT

Series Information

Specifications

Specifications
Manufacturer Part Number 145746
Manufacturer Brady
Family Series Brady Signs & Signage
Description ToughWash CAUTION Hot Surface. Do Not Touch. Sign, 7 H x 10 W x 0.098 D, Polypropylene
Type Safety Signs
Background Color White
Header Caution
Legend Hot Surface. Do Not Touch.
Material Plastic
Language English
Height 10 "
Width 7 "
Net Weight 0.35 lbs
Gross Weight 0.35 lbs