Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145758 Brady Signs & Signage, B869 7X10 CAUTION EAR PROTECTION MUST

MFG Item Number
145758

145758 Brady Signs & Signage, B869 7X10 CAUTION EAR PROTECTION MUST

MFG Item Number
145758
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
145758
B869 7X10 CAUTION EAR PROTECTION MUST

Series Information

Specifications

Specifications
Manufacturer Part Number 145758
Manufacturer Brady
Family Series Brady Signs & Signage
Description ToughWash CAUTION Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur. Sign, 7 H x 10 W x 0.098 D, Polypropylene
Type Safety Signs
Background Color White
Header Caution
Legend Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur.
Material Plastic
Language English
Height 10 "
Width 7 "
Net Weight 0.35 lbs
Gross Weight 0.35 lbs