Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145759 Brady Signs & Signage, B869 10X14 CAUTION EAR PROTECTION

MFG Item Number
145759

145759 Brady Signs & Signage, B869 10X14 CAUTION EAR PROTECTION

MFG Item Number
145759
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
145759
B869 10X14 CAUTION EAR PROTECTION

Series Information

Specifications

Specifications
Manufacturer Part Number 145759
Manufacturer Brady
Family Series Brady Signs & Signage
Description ToughWash CAUTION Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur. Sign, 10 H x 14 W x 0.098 D, Polypropylene
Type Safety Signs
Background Color White
Header Caution
Legend Ear Protection Must Be Worn In This Area. Moderate Hearing Damage May Occur.
Material Plastic
Language English
Height 14 "
Width 10 "
Net Weight 0.74 lbs
Gross Weight 0.74 lbs