Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145762 Brady Signs & Signage, B869 7X10 NOTICE HAIR COVERING

MFG Item Number
145762

145762 Brady Signs & Signage, B869 7X10 NOTICE HAIR COVERING

MFG Item Number
145762
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
145762
B869 7X10 NOTICE HAIR COVERING

Series Information

Specifications

Specifications
Manufacturer Part Number 145762
Manufacturer Brady
Family Series Brady Signs & Signage
Description ToughWash NOTICE Hair Covering Required In This Area. Sign, 7 H x 10 W x 0.098 D, Polypropylene
Type Safety Signs
Background Color White
Header Notice
Legend Hair Covering Required In This Area.
Material Plastic
Language English
Height 10 "
Width 7 "
Net Weight 0.35 lbs
Gross Weight 0.35 lbs