Series Information
| Manufacturer Part Number | 145767 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Tags DO NOT OPERATE THIS LOCK MAY ONLY BE REMOVED BY Polypropylene 5x3 10/PK |
| Material Type | Polypropylene |
| Background Color | Black, Red, White |
| Label Height | 5 " |
| Label Width | 3 " |
| Language | English |
| Legend | Do Not Operate This Lock/Tag May Only Be Removed By_Name_Date_ |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |