Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145769 Brady Labels, TAG B869 LO TAG DANGER LOCKED OUT

MFG Item Number
145769

145769 Brady Labels, TAG B869 LO TAG DANGER LOCKED OUT

MFG Item Number
145769
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
145769
TAG B869 LO TAG DANGER LOCKED OUT

Series Information

Specifications

Specifications
Manufacturer Part Number 145769
Manufacturer Brady
Family Series Brady Labels
Description ToughWash DANGER Locked Out Do Not Operate Lockout Tags Polypropylene 5x3 10PK
Material Type Polypropylene
Background Color Black, Red, White
Label Height 5 "
Label Width 3 "
Language English
Legend Locked Out Do Not Operate This Lock/Tag May Only Be Removed By_Name_Date_
Net Weight 0 lbs
Gross Weight 0 lbs