1457C1202
Hammond Manufacturing Enclosures, 1457 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1457C1202 Hammond Manufacturing Enclosures, 1457 Series, ENCLOSURE

MFG Item Number
1457C1202

1457C1202 Hammond Manufacturing Enclosures, 1457 Series, ENCLOSURE

MFG Item Number
1457C1202
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1457 Series
Item #
1457C1202
ENCLOSURE

1457 Series Information

Specifications

Specifications
Manufacturer Part Number 1457C1202
Manufacturer Hammond Manufacturing
Product Series 1457
Family Series Hammond Manufacturing Enclosures, 1457 Series
Description ENCLOSURE
Material Aluminum
Composition Metallic
Panel Included Yes
Nominal Height 5 "
Nominal Width 2 "
Nominal Depth 1 "
Comments Water Tight, Clear
Net Weight 0 lbs
Gross Weight 0 lbs