1457CEPF-10
Hammond Manufacturing Enclosures, 1457-EMI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1457CEPF-10 Hammond Manufacturing Enclosures, 1457-EMI Series, ENCLOSURE

MFG Item Number
1457CEPF-10

1457CEPF-10 Hammond Manufacturing Enclosures, 1457-EMI Series, ENCLOSURE

MFG Item Number
1457CEPF-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1457-EMI Series
Item #
1457CEPF-10
ENCLOSURE

1457-EMI Series Information

Specifications

Specifications
Manufacturer Part Number 1457CEPF-10
Manufacturer Hammond Manufacturing
Product Series 1457-EMI
Family Series Hammond Manufacturing Enclosures, 1457-EMI Series
Description ENCLOSURE
Material Aluminum
Composition Metallic
Panel Type End
Kit Yes
Comments Black
Nominal Width 1 "
Nominal Depth 2 "
Net Weight 0 lbs
Gross Weight 0 lbs