1457J1602
Hammond Manufacturing Enclosures, 1457 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1457J1602

Hammond Manufacturing Enclosures, 1457 Series

1457J1602

Hammond Manufacturing Enclosures, 1457 Series
1457J 160MM ENCL CLEAR ANOD V2
MFG Item Number
1457J1602
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1457 Series
Item #
1457J1602
1457J 160MM ENCL CLEAR ANOD V2

1457 Series Information

Specifications

Specifications
Manufacturer Part Number 1457J1602
Manufacturer Hammond Manufacturing
Product Series 1457
Family Series Hammond Manufacturing Enclosures, 1457 Series
Description 1457J 160MM ENCL CLEAR ANOD V2
Material Aluminum
Composition Metallic
Panel Included Yes
Nominal Height 6 "
Nominal Width 3 "
Nominal Depth 1 "
Comments Water Tight, Clear
Net Weight 0 lbs
Gross Weight 0 lbs