Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1457 Series
1457J1602BK
Hammond Manufacturing Enclosures, 1457 Series
1457J 160MM ENCL BK3 PAINT V2
MFG Item Number
1457J1602BK
This item cannot be canceled or returned
Description
1457J 160MM ENCL BK3 PAINT V2
Specifications
Specifications
| Manufacturer Part Number |
1457J1602BK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1457 |
| Family Series |
Hammond Manufacturing Enclosures, 1457 Series |
| Description |
1457J 160MM ENCL BK3 PAINT V2 |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Included |
Yes |
| Nominal Height |
6 " |
| Nominal Width |
3 " |
| Nominal Depth |
1 " |
| Comments |
Water Tight, Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1457J1602BK
Hammond Manufacturing Enclosures, 1457 Series