Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1457KEPF-10 Hammond Manufacturing Enclosures, 1457 Series, ENCLOSURE
MFG Item Number
1457KEPF-10
1457KEPF-10 Hammond Manufacturing Enclosures, 1457 Series, ENCLOSURE
MFG Item Number
1457KEPF-10
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
1457KEPF-10 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1457 |
| Family Series |
Hammond Manufacturing Enclosures, 1457 Series |
| Description |
ENCLOSURE |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
End |
| Kit |
Yes |
| Comments |
Black |
| Nominal Width |
2 " |
| Nominal Depth |
3 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1457KEPF-10
Hammond Manufacturing Enclosures, 1457 Series