Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1457 Series
1457L1202BK
Hammond Manufacturing Enclosures, 1457 Series
1457L 120MM ENCL BK3 PAINT V2
MFG Item Number
1457L1202BK
This item cannot be canceled or returned
Description
1457L 120MM ENCL BK3 PAINT V2
Specifications
Specifications
| Manufacturer Part Number |
1457L1202BK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1457 |
| Family Series |
Hammond Manufacturing Enclosures, 1457 Series |
| Description |
1457L 120MM ENCL BK3 PAINT V2 |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Included |
Yes |
| Nominal Height |
5 " |
| Nominal Width |
4 " |
| Nominal Depth |
1 " |
| Comments |
Water Tight, Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1457L1202BK
Hammond Manufacturing Enclosures, 1457 Series