1457LWP
Hammond Manufacturing Enclosures, 1457 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1457LWP Hammond Manufacturing Enclosures, 1457 Series, 1457L END PANEL KIT (2 PACK)

MFG Item Number
1457LWP

1457LWP Hammond Manufacturing Enclosures, 1457 Series, 1457L END PANEL KIT (2 PACK)

MFG Item Number
1457LWP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1457 Series
Item #
1457LWP
1457L END PANEL KIT (2 PACK)

1457 Series Information

Specifications

Specifications
Manufacturer Part Number 1457LWP
Manufacturer Hammond Manufacturing
Product Series 1457
Family Series Hammond Manufacturing Enclosures, 1457 Series
Description 1457L END PANEL KIT (2 PACK)
Material Aluminum
Composition Metallic
Panel Type End
Kit Yes
Comments Black
Net Weight 0 lbs
Gross Weight 0 lbs