Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1457 Series
1457LWPF-10
Hammond Manufacturing Enclosures, 1457 Series
1457L FLANGE PANEL KIT (10 PK)
MFG Item Number
1457LWPF-10
This item cannot be canceled or returned
Description
1457L FLANGE PANEL KIT (10 PK)
Specifications
Specifications
| Manufacturer Part Number |
1457LWPF-10 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1457 |
| Family Series |
Hammond Manufacturing Enclosures, 1457 Series |
| Description |
1457L FLANGE PANEL KIT (10 PK) |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
End |
| Kit |
Yes |
| Comments |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1457LWPF-10
Hammond Manufacturing Enclosures, 1457 Series