Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1457 Series
1457T1602EBK
Hammond Manufacturing Enclosures, 1457 Series
1457T 160mm ENCL BK EMI VER2
MFG Item Number
1457T1602EBK
This item cannot be canceled or returned
Description
1457T 160mm ENCL BK EMI VER2
Specifications
Specifications
| Manufacturer Part Number |
1457T1602EBK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1457 |
| Family Series |
Hammond Manufacturing Enclosures, 1457 Series |
| Description |
1457T 160mm ENCL BK EMI VER2 |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Included |
Yes |
| Nominal Height |
6 " |
| Nominal Width |
7 " |
| Nominal Depth |
2 " |
| Comments |
EMI/RFI Shielded, Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1457T1602EBK
Hammond Manufacturing Enclosures, 1457 Series