Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, 1457 Series
1457TWPF
Hammond Manufacturing Enclosures, 1457 Series
1457T FLANGE PANEL KIT (2 PK)
This item cannot be canceled or returned
Description
1457T FLANGE PANEL KIT (2 PK)
Specifications
Specifications
| Manufacturer Part Number |
1457TWPF |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1457 |
| Family Series |
Hammond Manufacturing Enclosures, 1457 Series |
| Description |
1457T FLANGE PANEL KIT (2 PK) |
| Material |
Aluminum |
| Composition |
Metallic |
| Panel Type |
End |
| Kit |
Yes |
| Comments |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1457TWPF
Hammond Manufacturing Enclosures, 1457 Series