Series Information
| Manufacturer Part Number | 145835 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Ammonia IIAR Pipe Markers, Recirculator/Low |
| Application | Pipe & Valve Marking |
| Material Type | Vinyl |
| Finish | Gloss |
| Text Color | Black/Green |
| Background Color | Orange |
| Special Environment Type | Outdoor Use |
| Label Height | 3.5 " |
| Language | English |
| Legend | Recirculator |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |