Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145837 Brady Labels, B946 BLK/RED/ORG OIL SEPARATOR

MFG Item Number
145837

145837 Brady Labels, B946 BLK/RED/ORG OIL SEPARATOR

MFG Item Number
145837
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
145837
B946 BLK/RED/ORG OIL SEPARATOR

Series Information

Specifications

Specifications
Manufacturer Part Number 145837
Manufacturer Brady
Family Series Brady Labels
Description Ammonia IIAR Pipe Markers, Oil Separator, High
Application Pipe & Valve Marking
Material Type Vinyl
Finish Gloss
Text Color Black/Red
Background Color Orange
Special Environment Type Outdoor Use
Label Height 3.5 "
Language English
Legend Oil Separator
Net Weight 0 lbs
Gross Weight 0 lbs