Series Information
| Manufacturer Part Number | 145856 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | LIQVAP AMMONIA HIGH Pipe Marker, 2.25 H x 14 W, Fits Pipes 2.5 Dia. Thru 7.875 Dia. |
| Application | Pipe & Valve Marking |
| Material Type | Vinyl |
| Finish | Gloss |
| Text Color | Black/Blue/Red/Yellow |
| Background Color | Orange |
| Special Environment Type | Outdoor Use |
| Label Height | 2 " |
| Language | English |
| Legend | Ammonia |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |