Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

145864 Brady Labels, B946 SIZE 1 YEL/RED/BLK/ORG LIC HIGH

MFG Item Number
145864

145864 Brady Labels, B946 SIZE 1 YEL/RED/BLK/ORG LIC HIGH

MFG Item Number
145864
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
145864
B946 SIZE 1 YEL/RED/BLK/ORG LIC HIGH

Series Information

Specifications

Specifications
Manufacturer Part Number 145864
Manufacturer Brady
Family Series Brady Labels
Description LIC LIQ AMMONIA HIGH Pipe Marker, 2.25 H x 14 W, Fits Pipes 2.5 Dia. Thru 7.875 Dia.
Application Pipe & Valve Marking
Material Type Vinyl
Finish Gloss
Text Color Black/Red/Yellow
Background Color Orange
Special Environment Type Outdoor Use
Label Height 2 "
Language English
Legend Ammonia
Net Weight 0 lbs
Gross Weight 0 lbs