Series Information
| Manufacturer Part Number | 145871 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | HTS VAP AMMONIA LOW Pipe Marker, 4 H x 24 W, Fits Pipes 8 Dia. or Larger |
| Application | Pipe & Valve Marking |
| Material Type | Vinyl |
| Finish | Gloss |
| Text Color | Black/Blue/Green |
| Background Color | Orange |
| Special Environment Type | Outdoor Use |
| Label Height | 3.5 " |
| Language | English |
| Legend | Ammonia |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |